Siemens B56 Panelboard, Can, NEMA 1, 56" x 20" x 5-3/4"

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B56
  • Rexel Part Number:

    55924
  • UPC:

    783643206342

Panelboard Can, Galvanized Steel, 56 Inch x 20 Inch x 5.75 Inch, NEMA 1, Type P2

$ 145.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B56

Rexel Part # 55924

UPC 783643206342

UNSPSC 39121301

Family / Style P1

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Height 56 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch