Siemens WP68 Panelboard Can, Outdoor, 68" x 20", NEMA 3R/12, 16 Gauge

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    WP68
  • Rexel Part Number:

    55045
  • UPC:

    783643081208

Panelboard Can, Outdoor, 68 Inch x 20 Inch, NEMA 3R/12, 16 Gauge

$ 2,500.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # WP68

Rexel Part # 55045

UPC 783643081208

UNSPSC 39121103

Family / Style P1

IP/NEMA Rating 3R/12

Material Steel

Mounting Surface

Product Height 68 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch