Cantex 5133364 FS Device Box, Type: FSE, Dead-End, Depth: 2.375", 3/4" Hub, PVC

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    5133364
  • Rexel Part Number:

    158839
  • UPC:

    088700567801

FS Device Box, Type: FSE, Dead-End, Depth: 2.375 Inch, Size: 3/4 Inch Hub, Material: PVC

$ 1,950.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # 5133364

Rexel Part # 158839

UPC 088700567801

UNSPSC 39131708

Diameter 3/4 in

Gangs 1

Material PVC

Product Depth 2.375 in

Type FS Box

Place your Will Call order by clicking the cart button next to the appropriate Branch