Philips Advance 7C100M40R Non-PCB Capacitor, 150-175W

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    7C100M40R
  • Rexel Part Number:

    49670
  • UPC:

    781087096307

Non-PCB Capacitor, Case Type: Round. For use with 150/175 Watt, ANSI Code M90 or M140 (Pulse-Start), Metal Halide Lamps. CAPACITOR DRY 10 MFD 3% 400V, 1.35X3.75

$ 49.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # 7C100M40R

Rexel Part # 49670

UPC 781087096307

UNSPSC 39101902

ANSI Code M90

Base Medium Screw (E26)

Shape BD17 (Elliptical Dimple Enclosed)

Type HID

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch