Appleton ELBY-100 Pulling Elbow, Capped, 90°, 1", Explosionproof, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ELBY-100
  • Rexel Part Number:

    29191
  • UPC:

    781381293709

Pulling Elbow, Capped, 1 Inch Malleable Iron; 90 Degree, Explosionproof/Dust-IgnitionProof

$ 33.74 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ELBY-100

Rexel Part # 29191

UPC 781381293709

UNSPSC 39121311

Diameter 1 in

Material Malleable Iron

Type Pulling Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch