OZ Gedney LBY-75 Pulling Elbow, Capped, 90°, 3/4", Explosionproof, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LBY-75
  • Rexel Part Number:

    13192
  • UPC:

    783126329018

Features: Physical Dimension 2 3/8 In Width X 2 1/2 Height, Standard: Ul 514b, Ul 886, Csa C22.2, Nec, Mil. Spec: Mil-f-28675, Size: 0.75in, Material: Malleableiron, Finish: Zinc Electroplated

$ 33.24 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LBY-75

Rexel Part # 13192

UPC 783126329018

UNSPSC 39121311

Diameter 3/4 in

Material Malleable Iron

Size 3/4 in

Type Pulling Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch