Appleton MUL150-120 Mercmaster Jr 150w 120v Hps

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    MUL150-120
  • Rexel Part Number:

    406649
  • UPC:

    781381463294

Appleton Mul150-120 Mercmaster Jr. Fixture Unit Without Guard, Lamp Type: 150 Wtt S55 Medium High Pressure Sodium, Lamp Wattage: 150 Wtt, Voltage Rating: 120 V,number Of Lamps: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum Mounting Hood, Ballast Bodies, Fixture Wattage: 170 Wtt, Amperage Rating: 1.7 Amp Starting, 1.5 Amp Operating At 120 V, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Ambient Temperature Range: 25 Deg C, Temperature Range: 281 - 300 Deg C, Lens Material: Threaded Heat-resistant Prismatic Glass Globe, Ballast Type: High Power Factor (hpf), Ballast Quantity: 1, Frequency: 60 Hz, Standard: Class I, Division 2, Groups A, B, C, D; Ul Listed: E10444, 1598, 1598a, 844, Inexpensive Hid Integrally Ballasted Fixture Foruse In Hazardous Locations - Inexpensive To Buy And Inexpensive To Operate, Enclosed And Gasketed Hid Lighting Fixtures For Use In Tunnels, Walkways, Bridges, Storage Facilities, Processing Plants, Parking Lots, Foundries, Manufacturing Plants, Power Plants And Other Locations Where Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered

$ 890.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # MUL150-120

Rexel Part # 406649

UPC 781381463294

UNSPSC 39111907

Material Aluminum

Type Ballast Body

Volts DC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch