Lenox 3021818CT 1-1/8" Dia Hole Saw

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    3021818CT
  • Rexel Part Number:

    242974
  • UPC:

    082472302189

Hole Saw; Z; Hole Diameter: 1-1/8 In; Arbor Size: 1l Or 4l Standard; Pipetap Size: 1 In; Pipe Entrance: 3/4 In; Material: Carbide Tipped

$ 23.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 3021818CT

Rexel Part # 242974

UPC 082472302189

UNSPSC 27112826

Diameter 1 1/8 in

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch