Lenox 3026868CT Carbide Tipped Hole Saw, 4-1/4"

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    3026868CT
  • Rexel Part Number:

    318305
  • UPC:

    082472302684

Size: 4 1/4in Dia, Pipe Tap: 4in, Use Arbor Number: 2l Or 7l, Features: Long Tool Life-heat Resistant Carbide Teeth For Long Life In Tile And Stainless Steel, Added Durability-thick Backing Plate Resists Damage And Increases Life, Unique Tooth Configurati

$ 77.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 3026868CT

Rexel Part # 318305

UPC 082472302684

UNSPSC 27112826

Diameter 4 1/4 in

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch