BRK-First Alert CO5120BN Carbon Monoxide Alarm

  • Mfr/Brand Name:

    BRK-First Alert
  • Mfr Number:

    CO5120BN
  • Rexel Part Number:

    79233
  • UPC:

    029054856173

Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 5.40" Diameter, 1.86" Depth, Color: White, Includes: 9V Battery Back-Up.

$ 40.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BRK-First Alert

Mfr Part # CO5120BN

Rexel Part # 79233

UPC 029054856173

UNSPSC 46191505

Color White

Diameter 5 4/5 in

Mounting Surface

Product Depth 1 7/8 in

Type Detector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch