Kidde Fire 21006406 Carbon Monoxide Alarm, 120VAC, White, 9V Battery Backup

  • Mfr/Brand Name:

    Kidde Fire
  • Mfr Number:

    21006406
  • Rexel Part Number:

    167529
  • UPC:

    047871001200

Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 5.75" Diameter, 1.80" Depth, Color: White, Includes: 9V Battery Back-Up.

$ 37.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kidde Fire

Mfr Part # 21006406

Rexel Part # 167529

UPC 047871001200

UNSPSC 46191505

Color White

Diameter 5 3/4 in

Mounting Surface

Product Depth 1 4/5 in

Type Detector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch