BRK-First Alert CO250B Carbon Monoxide Alarm, 9V Battery Powered, White

  • Mfr/Brand Name:

    BRK-First Alert
  • Mfr Number:

    CO250B
  • Rexel Part Number:

    234161
  • UPC:

    029054003928

Carbon Monoxide Alarm, 9V Battery Powered. Electrochemical. Size: 4.25" Diameter, 1.6" Depth, Color: White.

$ 28.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BRK-First Alert

Mfr Part # CO250B

Rexel Part # 234161

UPC 029054003928

UNSPSC 46191505

Color White

Diameter 5 in

Mounting Surface

Product Depth 2 in

Type Detector

Place your Will Call order by clicking the cart button next to the appropriate Branch