BRK-First Alert CO511B Carbon Monoxide Alarm, Wireless, (2) AA Battery, 5" Diameter, White

  • Mfr/Brand Name:

    BRK-First Alert
  • Mfr Number:

    CO511B
  • Rexel Part Number:

    234572
  • UPC:

    029054002914

Wireless Carbon Monoxide Alarm, (2) AA Battery Operated, Size: 5" Diameter, 2" Depth, Color: White. For use with First Alert/BRK OneLink products.

$ 66.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BRK-First Alert

Mfr Part # CO511B

Rexel Part # 234572

UPC 029054002914

UNSPSC 46191505

Color White

Mounting Surface

Type Detector

Place your Will Call order by clicking the cart button next to the appropriate Branch