Marathon Motors 5KH32GNB813X Motor, 1800/1500RPM, 1/4HP, 208-240VAC, 48Y Frame, Carbonator Pump

  • Mfr/Brand Name:

    Marathon Motors
  • Mfr Number:

    5KH32GNB813X
  • Rexel Part Number:

    202364
  • UPC:

Motor, 1800/1500 RPM, 1/4 HP, 208/240 Volt AC, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof

$ 107.72 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Marathon Motors

Mfr Part # 5KH32GNB813X

Rexel Part # 202364

UPC

UNSPSC 26101100

Family / Style 5KH

Horsepower 1/4

Phase Split

Range 1800/1500 RPM

Size 48Y Frame

Type Motor

Volts AC 208/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch