Gardner Bender WRR-100 Reel Roller, Space Saver

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    WRR-100
  • Rexel Part Number:

    365346
  • UPC:

    032076893200

Material: Solid Steel, Finish: Epoxy Coated, Capacity: 3000lb, Size: 26 X 11 1/4x 4 1/2in, Application: For 15 To 30in Diameter Reels

$ 476.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # WRR-100

Rexel Part # 365346

UPC 032076893200

UNSPSC 24102008

I clicked on "hand carts" and a WRR100 reel roller came up instead

Asked by: Terry
  • 2017-01-24T10:35CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_365346, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch