Greenlee 916 Cable Reel Transporter

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    916
  • Rexel Part Number:

    81575
  • UPC:

    783310329350

Cable Reel Transporter, Length: 63", Width: 29-7/8", Height: 26-3/4", Capacity: 20" Wide x 40" Diameter, Weight Capacity: 300 lbs, Weight: 110 lbs

$ 791.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 916

Rexel Part # 81575

UPC 783310329350

UNSPSC 24101501

Type Cart

Place your Will Call order by clicking the cart button next to the appropriate Branch