Greenlee 9510 Deluxe A-Frame Mobile Caddy

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    9510
  • Rexel Part Number:

    82582
  • UPC:

    783310012146

Deluxe A-Frame Mobile Caddy. Height: 48", Width: 28-1/4", Weight Capacity: 400 lbs, Maximum Spool Diameter: 7.5", Weight: 47 lbs

$ 363.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 9510

Rexel Part # 82582

UPC 783310012146

UNSPSC 31151505

Length 48 in

Type Cart

Place your Will Call order by clicking the cart button next to the appropriate Branch