Superior Essex 18-141-33 3 Pair 24 AWG CMR CAT3 Gray

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    18-141-33
  • Rexel Part Number:

    314146
  • UPC:

3 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.

$ 102.32 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Superior Essex

Mfr Part # 18-141-33

Rexel Part # 314146

UPC

UNSPSC 26121639

Color Gray

Conductors 3-Pair

Gauge 24

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 3

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch