Superior Essex 18-241-43 4 Pair 24 AWG CMR CAT3 - White

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    18-241-43
  • Rexel Part Number:

    272213
  • UPC:

4 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - White - Pull Pack Length: 1000 ft.

$ 115.29 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Superior Essex

Mfr Part # 18-241-43

Rexel Part # 272213

UPC

UNSPSC 26121639

Color White

Conductors 4-Pair

Gauge 24

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 3

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch