Superior Essex 18-499-33 25 Pair 24 AWG CMR CAT3 - Gray

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    18-499-33
  • Rexel Part Number:

    143932
  • UPC:

25 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray, .38"OD. ***Cut at Distribution Center Wire Room***

$ 729.21 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # 18-499-33

Rexel Part # 143932

UPC

UNSPSC 26121639

Color Gray

Conductors 25-Pair

Gauge 24

Jacket Riser

Length 5000 ft

Material Copper

Type CAT 3

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch