Superior Essex 18-599-33 50 Pair 24 AWG CMR CAT3 - Gray

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    18-599-33
  • Rexel Part Number:

    144047
  • UPC:

50 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray, .56"OD.

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Superior Essex

Mfr Part # 18-599-33

Rexel Part # 144047

UPC

UNSPSC 26121639

Color Gray

Conductors 50-Pair

Gauge 24

Jacket Riser

Length 5000 ft

Material Copper

Type CAT 3

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch