Superior Essex 18-899-33 12 Pair 24 AWG CMR CAT3 - Gray

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    18-899-33
  • Rexel Part Number:

    179743
  • UPC:

12 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray, .27"OD. ***Cut at Distribution Center Wire Room***

$ 417.93 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Superior Essex

Mfr Part # 18-899-33

Rexel Part # 179743

UPC

UNSPSC 26121639

Color Gray

Conductors 12-Pair

Gauge 24

Jacket Riser

Length Cut to Length

Material Copper

Type CAT 3

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch