Superior Essex 18-799-36 100 Pair 24 AWG CMP CAT3 - Gray

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    18-799-36
  • Rexel Part Number:

    170012
  • UPC:

100 Pair / 24 AWG, CMP, CAT3, Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - 0.82"OD. ***Cut to Length at Distribution Center Wire Room***

$ 3,987.18 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Superior Essex

Mfr Part # 18-799-36

Rexel Part # 170012

UPC

UNSPSC 26121639

Color White

Conductors 100-Pair

Gauge 24

Jacket Plenum

Length 1000 ft

Material Copper

Type CAT 3

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch