Coleman Cable 962631602 Riser, Category 5e, 24 AWG - 4 Pair, Yellow

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    962631602
  • Rexel Part Number:

    199959
  • UPC:

    02989296244

Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Pair, Copper, Solid, Yellow, 1000' Reel in Box, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2

$ 108.15 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 962631602

Rexel Part # 199959

UPC 02989296244

UNSPSC 26121639

Color Yellow

Conductors 4-Pair

Gauge 24

Jacket Riser

Material Copper

Type CAT 5

Place your Will Call order by clicking the cart button next to the appropriate Branch