Multiple C5ESOL244WHT1000R 4 Pair 24 AWG CMR CAT5 - White

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    C5ESOL244WHT1000R
  • Rexel Part Number:

    140305
  • UPC:

4 Pair / 24 AWG, CMR, CAT5, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - White - Pull Pack Length: 1000 ft.

$ 123.90 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # C5ESOL244WHT1000R

Rexel Part # 140305

UPC

UNSPSC 26121639

Color White

Conductors 4-Pair

Gauge 24

Jacket Riser

Material Copper

Type CAT 5

Place your Will Call order by clicking the cart button next to the appropriate Branch