Superior Essex 51-240-25 Category 5 Cable, Riser, 24 AWG - 4 Pair, Blue

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    51-240-25
  • Rexel Part Number:

    9972
  • UPC:

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ,300V - Blue - Pull Pack Length: 1000 ft.

$ 147.00 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # 51-240-25

Rexel Part # 9972

UPC

UNSPSC 26121639

Color Blue

Conductors 4-Pair

Gauge 24

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 5

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch