Superior Essex 5F-220-25 4 Pair 24 AWG CMR CAT5 Shielded - Blue

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    5F-220-25
  • Rexel Part Number:

    397832
  • UPC:

4 Pair / 24 AWG, CMR, CAT5e (+), Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Blue - Reel Length: 1000 ft.

$ 324.26 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Superior Essex

Mfr Part # 5F-220-25

Rexel Part # 397832

UPC

UNSPSC 26121639

Color Blue

Conductors 4-Pair

Gauge 24

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 5

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch