Superior Essex 5F-220-95 Category 5 Cable, CMR, 24 AWG, 4 Pair, Red

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    5F-220-95
  • Rexel Part Number:

    143349
  • UPC:

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 300V - Red - Reel Length: 1000 ft.

$ 324.26 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # 5F-220-95

Rexel Part # 143349

UPC

UNSPSC 26121600

Color Red

Conductors 4-Pair

Gauge 24

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 5

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch