Coleman Cable 9669564606 4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Indoor, 1000 ft

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    9669564606
  • Rexel Part Number:

    205552
  • UPC:

    029892695606

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Blue - Pull Pack Length: 1000 ft.

$ 224.56 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 9669564606

Rexel Part # 205552

UPC 029892695606

UNSPSC 26121639

Color Blue

Conductors 4-Pair

Gauge 24

Jacket Plenum

Length 1000 ft

Material Copper

Type CAT 5

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch