Superior Essex 51-241-28 Category 5 Cable, Plenum, 24 AWG - 4 Pair, Blue

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    51-241-28
  • Rexel Part Number:

    9920
  • UPC:

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Blue - Pull Pack Length: 1000 ft.

$ 255.08 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # 51-241-28

Rexel Part # 9920

UPC

UNSPSC 26121639

Color Blue

Conductors 4-Pair

Gauge 24

Jacket Plenum

Length 1000 ft

Material Copper

Type CAT 5

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch