Superior Essex 51-478-48 25 Pair 24 AWG CMP CAT5 - White

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    51-478-48
  • Rexel Part Number:

    198648
  • UPC:

25 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 300V - White - 0.48"OD. ***Cut to Length at Distribution Center Wire Room***

$ 3,545.19 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # 51-478-48

Rexel Part # 198648

UPC

UNSPSC 26121639

Color White

Conductors 25-Pair

Gauge 24

Jacket Plenum

Length Cut to Length

Material Copper

Type CAT 5

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch