Bizline CAT5E02FTBBLU Patch Cord, CAT5e, 4-Pair, Blue, 2', No Boots

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    CAT5E02FTBBLU
  • Rexel Part Number:

    61117
  • UPC:

    76955590090

Patch Cord, CAT5e, 4-Pair, Blue, 2', No Boots, Copper

$ 1.83 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # CAT5E02FTBBLU

Rexel Part # 61117

UPC 76955590090

UNSPSC 39121441

Color Blue

Conductors 4-Pair

Gauge 24

Length 2 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch