Bizline CAT5E03FTBGRY Patch Cord, CAT5e, 4-Pair, Gray, 3', No Boots

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    CAT5E03FTBGRY
  • Rexel Part Number:

    61529
  • UPC:

    76955590104

Patch Cord, CAT5e, 4-Pair, Gray, 3', No Boots, Copper

$ 1.59 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # CAT5E03FTBGRY

Rexel Part # 61529

UPC 76955590104

UNSPSC 39121441

Color Gray

Conductors 4-Pair

Gauge 24

Length 3 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch