Bizline CAT5E03FTBYEL Patch Cord, CAT5e, 4-Pair, Yellow, 3', No Boots

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    CAT5E03FTBYEL
  • Rexel Part Number:

    61478
  • UPC:

    76955590102

Patch Cord, CAT5e, 4-Pair, Yellow, 3', No Boots, Copper

$ 1.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # CAT5E03FTBYEL

Rexel Part # 61478

UPC 76955590102

UNSPSC 39121441

Color Yellow

Conductors 4-Pair

Gauge 24

Length 3 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch