Bizline CAT5E05FTBBLU Patch Cord, CAT5e, 4-Pair, Blue, 5', No Boots

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    CAT5E05FTBBLU
  • Rexel Part Number:

    60938
  • UPC:

    76955590106

Patch Cord, CAT5e, 4-Pair, Blue, 5', No Boots, Copper

$ 1.83 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # CAT5E05FTBBLU

Rexel Part # 60938

UPC 76955590106

UNSPSC 39121441

Color Blue

Conductors 4-Pair

Gauge 24

Length 5 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch