Bizline CAT5E05FTBWHT Patch Cord, CAT5e, 4-Pair, White, 5', No Boots

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    CAT5E05FTBWHT
  • Rexel Part Number:

    60875
  • UPC:

    76955590107

Patch Cord, CAT5e, 4-Pair, White, 5', No Boots, Copper

$ 1.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # CAT5E05FTBWHT

Rexel Part # 60875

UPC 76955590107

UNSPSC 39121441

Color White

Conductors 4-Pair

Gauge 24

Length 5 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch