Bizline CAT5E100FTBBLU Patch Cord, CAT5e, 4-Pair, Blue, 100', No Boots

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    CAT5E100FTBBLU
  • Rexel Part Number:

    107076
  • UPC:

    76955590154

Patch Cord, CAT5e, 4-Pair, Blue, 100', No Boots, Copper

$ 24.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # CAT5E100FTBBLU

Rexel Part # 107076

UPC 76955590154

UNSPSC 39121441

Color Blue

Conductors 4-Pair

Gauge 24

Length 100 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch