Bizline CAT5E10FTBBLU Patch Cord, CAT5e, 4-Pair, Blue, 10', No Boots

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    CAT5E10FTBBLU
  • Rexel Part Number:

    61655
  • UPC:

    76955590122

Patch Cord, CAT5e, 4-Pair, Blue, 10', No Boots, Copper

$ 3.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # CAT5E10FTBBLU

Rexel Part # 61655

UPC 76955590122

UNSPSC 39121441

Color Blue

Conductors 4-Pair

Gauge 24

Length 10 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch