CP Technologies C5E-4P-BLUE-07 Patch Cord, CAT5e, 4-Pair, Blue, 7', With Boots

  • Mfr/Brand Name:

    CP Technologies
  • Mfr Number:

    C5E-4P-BLUE-07
  • Rexel Part Number:

    433523
  • UPC:

Patch Cord, CAT5e, 4-Pair, Blue, 7', With Boots

$ 2.08 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand CP Technologies

Mfr Part # C5E-4P-BLUE-07

Rexel Part # 433523

UPC

UNSPSC 39121441

Color Blue

Conductors 4-Pair

Gauge 24

Length 7 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch