CP Technologies C5E-4P-BLUE-14-O Patch Cord, CAT5e, 4-Pair, Blue, 14', No Boots

  • Mfr/Brand Name:

    CP Technologies
  • Mfr Number:

    C5E-4P-BLUE-14-O
  • Rexel Part Number:

    433525
  • UPC:

Patch Cord, CAT5e, 4-Pair, Blue, 14, No Boots, Copper

$ 3.46 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand CP Technologies

Mfr Part # C5E-4P-BLUE-14-O

Rexel Part # 433525

UPC

UNSPSC 39121441

Color Blue

Conductors 4-Pair

Gauge 24

Length 14 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch