Wattstopper LMRJ-P25 25' Patch Cord, 4 Pair/24 AWG, CMP, Green/Black

  • Mfr/Brand Name:

    Wattstopper
  • Mfr Number:

    LMRJ-P25
  • Rexel Part Number:

    455704
  • UPC:

    754182925179

Patch Cord, 4 Pair / 24 AWG, CMP, CAT 5e, RJ45, Plenum, Unshielded, Twisted-Pair, Indoor, Green with Black Stripe, Length: 25 ft.

$ 24.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wattstopper

Mfr Part # LMRJ-P25

Rexel Part # 455704

UPC 754182925179

UNSPSC 43223303

Color Green/Black

Conductors 4-Pair

Gauge 24

Jacket Plenum

Length 25 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch