Leviton 5D460-3W Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 3'

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    5D460-3W
  • Rexel Part Number:

    315303
  • UPC:

    078477344446

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 3 ft.

$ 6.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 5D460-3W

Rexel Part # 315303

UPC 078477344446

UNSPSC 43223303

Color White

Conductors 4-Pair

Gauge 24

Length 3 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch