Leviton 5G460-5Y Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Yellow 5'

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    5G460-5Y
  • Rexel Part Number:

    217442
  • UPC:

    078477164617

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 5 ft.

$ 4.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 5G460-5Y

Rexel Part # 217442

UPC 078477164617

UNSPSC 43223303

Color Yellow

Conductors 4-Pair

Gauge 24

Length 5 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch