Panduit NK5EPC3GRY UTP Patch Cord, Category 5e, Gray, 3' Length

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    NK5EPC3GRY
  • Rexel Part Number:

    417909
  • UPC:

    07498305524

Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 3 Foot, Gray

$ 4.11 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # NK5EPC3GRY

Rexel Part # 417909

UPC 07498305524

UNSPSC 43223303

Color Gray

Family / Style 5e

Gauge 24

Length 3 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch