Panduit NK5EPC5RDY UTP Patch Cord, Category 5e, Red, 5' Length

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    NK5EPC5RDY
  • Rexel Part Number:

    363104
  • UPC:

    07498305530

Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 5 Foot, Red

$ 4.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # NK5EPC5RDY

Rexel Part # 363104

UPC 07498305530

UNSPSC 39131709

Color Red

Family / Style 5e

Gauge 24

Length 5 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch