Panduit UTP28CH5BU Cat 5e Patch Cord

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    UTP28CH5BU
  • Rexel Part Number:

    831536
  • UPC:

    074983417797

Category 5e performance, 5ft, 28 AWG UTP patch cord with Pan-Plug™ Modular Plugs on each end, Blue.

$ 4.76 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # UTP28CH5BU

Rexel Part # 831536

UPC 074983417797

UNSPSC 43223303

Color Blue

Conductors 4-Pair

Gauge 28

Length 5 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch