Signamax C5E-114GY-14FB Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 14'

  • Mfr/Brand Name:

    Signamax
  • Mfr Number:

    C5E-114GY-14FB
  • Rexel Part Number:

    261429
  • UPC:

    763474081042

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 14 ft.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Signamax

Mfr Part # C5E-114GY-14FB

Rexel Part # 261429

UPC 763474081042

UNSPSC 39121441

Color Gray

Conductors 4-Pair

Gauge 24

Length 14 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch