Coleman Cable 972721609 Riser, Category 6, 23 AWG-4 Twisted Pair, Gray

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    972721609
  • Rexel Part Number:

    205635
  • UPC:

    02989297272

Data / Voice Cable - Type CMR - Riser, Category 6, 23 AWG - 4 Twisted Pair, Copper, Solid, Gray, 1000' Reel in Box, PVC Jacket, UL Listed Type CMR, C(UL) Listed CMG FT4, ETL Verified to TIA/EIA 568B.2-1

$ 469.03 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 972721609

Rexel Part # 205635

UPC 02989297272

UNSPSC 26121639

Color Gray

Conductors 4-Pair

Gauge 23

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 6

Place your Will Call order by clicking the cart button next to the appropriate Branch