General Cable 7133800 4/24 C6 GS6 CMR BL

  • Mfr/Brand Name:

    General Cable
  • Mfr Number:

    7133800
  • Rexel Part Number:

    95625
  • UPC:

    07940784530

GenSPEED® 6 Category 6 Cable, 1,000 ft. Pull-Pac® II, Non-Plenum, Blue, 23AWG, 4-Pair

$ 336.11 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand General Cable

Mfr Part # 7133800

Rexel Part # 95625

UPC 07940784530

UNSPSC 26121639

Color Blue

Conductors 4-Pair

Gauge 23

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 6

Place your Will Call order by clicking the cart button next to the appropriate Branch