Multiple C6CMRWHT1000BX Riser, Category 6, 23 AWG - 4-Pair, White, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    C6CMRWHT1000BX
  • Rexel Part Number:

    165571
  • UPC:

CMR, Riser, Category 6, 23 AWG - 4-Pair, White, 1000' Pull Box

$ 219.21 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # C6CMRWHT1000BX

Rexel Part # 165571

UPC

UNSPSC 26121639

Color White

Conductors 4-Pair

Gauge 23

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 6

Volts AC 300

Does this cable have a plastic core in the center?

Asked by: ElectronicTech1
No this cable does not have a plastic core in the center.
Answered by: Customer Support
Date published: 2015-09-25
  • y_2017, m_2, d_16, h_9CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_165571, prod, sort_[SortEntry(order=MOST_RECENT_ANSWER, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch